Safety Vest, Hi-Vis, Orange, XL
Mfr # RVZ2420XL
Zoro # G2141923
product price: $12.39
/eaKey Features
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVZ2420XL
Zoro #
G2141923
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Vest Size
XL
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Reflective Stripe Width
2 in
Details
Item
Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Features
Mic Tab
Standards
ANSI/ISEA 107
Reflective Stripe Location
Chest, Waist
Pocket Location
Below Left Chest, Below Right Chest, Left Chest, Right Chest
Number of Inside Pockets
3
Number of Outside Pockets
5
Fabric Construction
Solid
Includes LED Lights
No
Total Number of Pockets
8
Reflective Stripe Color
Silver
Description
Safety Vest, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.