Safety Vest, Lime, Reflective Tape, Med
Mfr # RCA2510M
Zoro # G512221426
product price: $12.69
/eaKey Features
Closure Type
Hook and Loop
Number of Outside Pockets
1
Fabric Construction
Polyester Mesh
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCA2510M
Zoro #
G512221426
UPC #
811907024088
Country of Origin
China
Dimensions
Size
Med
Reflective Stripe Width
2 in
Details
Closure Type
Hook and Loop
Number of Outside Pockets
1
Fabric Construction
Polyester Mesh
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Number of Pockets with Closure
1
Covered Pocket Locations
Outside chest pocket
Color
Lime
Breakaway
Yes
Total Number of Pockets
3
Standards
ANSI/ISEA 107-2015
Description
Safety Vest, Lime, Reflective Tape, Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.