Zoro Homepage

Safety Vest, Polyester Mesh, Hi-Vis Pink, Small/Medium, 1/ EA

  • Mfr # RV1270S/M

  • Zoro # G511385907


product price: $9.75
/ea
Sold in multiples of 5 for $48.75

Key Features

Size
Small/Medium
Material
Polyester Mesh
ANSI Class
Non-Rated
Closure Type
Hook and loop
Reflective Stripe Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV1270S/M
Zoro #
G511385907
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Small/Medium

Details

Material
Polyester Mesh
ANSI Class
Non-Rated
Closure Type
Hook and loop
Reflective Stripe Color
Pink
Number of Pockets with Closure
1
Gender
Unisex
Includes Microphone Tab
Yes
ANSI Type
Non-ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.