Sideshields, Clear, PR
Mfr # SS100
Zoro # G3786519
product price: $3.55
/prSold in multiples of 12 for $42.60
Key Features
Material
PVC
Height
1 in
Width
1 1/2 in
Depth
1 3/4 in
Features
Easy Installation, Light Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS100
Zoro #
G3786519
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 in
Width
1 1/2 in
Depth
1 3/4 in
Details
Item
Sideshield
Color
Clear
Material
PVC
Features
Easy Installation, Light Weight
Compatible with Brand
Universal
Compatible with Product Type
Safety Glasses
X-Ray Detectable
No
Standards
ANSI Z87.1
Compatible with Series
Universal Fit
Attachment Type
Slip-On
Metal Detectable
No
Description
Sideshield, Attachment Type Slip-On, Color Clear, Compatible with Product Type Safety Glasses, Compatible with Brand Universal, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal Fit, Depth 1 3/4 in, Features Easy Installation, Light Weight, Height 1 in, Material PVC, Metal Detectable No, Standards ANSI Z87.1, Width 1 1/2 in, X-Ray Detectable No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.