Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SL T2 Series Safety Helmet, Vented, Gray

  • Mfr # HPT261112V

  • Zoro # G114913699


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Shell Material
ABS
Head Protection Venting
Vented
ANSI Classification
Type 2
Series
SL T2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPT261112V
Zoro #
G114913699
UPC #
-
Country of Origin
China

Details

Item
Safety Helmet
Shell Material
ABS
Color
Gray
Head Protection Venting
Vented
ANSI Classification
Type 2
Series
SL T2

Description

Pyramex -Experience unparalleled protection with the SL T2 Type II Safety Helmet. Featuring advanced EPS foam that absorbs impacts from all angles, coupled with a lightweight ABS shell. The helmet is compatible with SL T2 accessories for customized safety solutions. All-day comfort is ensured with strategically placed padding and effortless ratchet suspension adjustment. The 4-point cross-over chin strap secures the helmet for confident performance. Vented options. Gray. Meets ANSI/ISEA Z89.1-2014 R2019


  • •Advanced Impact Absorption: EPS foam liner absorbs forces from all angles for unparalleled protection
  • •Robust, Lightweight Shell: ABS shell ensures durable, lightweight protection
  • •Accessory Compatibility: Pair with SL T2 accessories for tailored safety solutions
  • •Comfortable Padding: Designed with strategically placed soft padding to ensure all-day comfort
  • •Effortless Adjustment: Ratchet suspension easily adjusts to provide a perfect fit across all head sizes
  • •Secure-Fit Design: 4-point cross-over chin strap with quick-release buckle for a secure, comfortable fit
  • •Engineered Toughness: Meets ANSI/ISEA Z89.1-2014 (R2019) Type II standard to ensure durability and confidence in performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.