
Safety Glasses, Anti-Fog & Anti-Scratch, Black Lens, Black Frame, Full-Frame
Mfr # SB76WMD
Zoro # G202695490
product price: $7.65
/eaSold in multiples of 12 for $91.80
Key Features
Lens Color
Black
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB76WMD
Zoro #
G202695490
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Black
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Standards
ANSI Z87.1
Application
General Purpose
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Description
Safety Glasses, Lens Color Black, Frame Color Black, Frame Material Nylon, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.