Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramex - Surveyor - Black Frame/Silver Mirror Lens SB6170S

- Surveyor - Black Frame/Silver Mirror Lens (Discontinued)

  • Mfr # SB6170S
  • Zoro # G404073485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB6170S
Zoro #
G404073485
UPC #
814992000937
Country of Origin
China

Dimensions

Lens Thickness
2.1 mm

Details

Lens Coating
polycarbonate
Certification
ANSI Z87.1+
Frame Material
Polycarbonate
Temple Material
Polycarbonate
Lens Base
8 Curve

Description

Pyramex Safety - Surveyor - Black Frame/Silver Mirror Lens - Sleek slimline protection. Staight back flexible temples provide outstanding fit. Built in rubber flange nose piece provides all day comfort. Lenses filter 99% of harmful UV rays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.