Sustainable Ever-Lite(R), Safety Glasses, H2MAX Anti-Fog, Gray Lens, Black Frame, Half-Frame

  • Mfr # ESB8620DTMBCB

  • Zoro # G616315007


product price:  $8.49
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
H2MAX Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESB8620DTMBCB
Zoro #
G616315007
UPC #
810135971447
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
H2MAX Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Sustainable Ever-Lite(R)
Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Adjustment Type
Flexible
Arm Color
Gray
Nose Bridge Material
Rubber
Arm Material
Polycarbonate, TPE
Padding Location
Nose Bridge, Temples
Arm Tip Type
Straight
Green Environmental Attribute
Plastic-Free Packaging Product
Gender
Unisex
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Temple Tip Features
Flexible, Non-Slip
Hinge Type
Barrel
Visible Light Scale Protection
L2.5
Application
General Purpose

Description

Safety Glasses, Series Sustainable Ever-Lite(R), Gender Unisex, Lens Color Gray, Lens Coating H2MAX Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.