
Synthetic Leather, 3XL, PR
Mfr # GL202HTX3
Zoro # G608118968
product price: $16.85
/prSold in multiples of 12 for $202.20
Key Features
Palm Material
Low Impact Synthetic Leather
Color
Hi-vis Yellow
Standards
ANSI/ISEA 105
Knuckle Padding Material
Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL202HTX3
Zoro #
G608118968
UPC #
810048735013
Country of Origin
Indonesia
Dimensions
Glove Size
3XL
Details
Palm Material
Low Impact Synthetic Leather
Color
Hi-vis Yellow
Standards
ANSI/ISEA 105
Knuckle Padding Material
Thermoplastic Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.