Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Leather, 3XL, PR

  • Mfr # GL807CHTX3

  • Zoro # G608118883


product price: $20.35
/pr
Sold in multiples of 12 for $244.20

Key Features

Palm Material
High Impact Synthetic Leather with Silicone Palm
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL807CHTX3
Zoro #
G608118883
UPC #
810048735433
Country of Origin
Indonesia

Dimensions

Glove Size
3XL

Details

Palm Material
High Impact Synthetic Leather with Silicone Palm
Color
Hi-vis Orange
Knuckle Padding Material
TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.