
Synthetic Leather, M, PR
Mfr # GL203HTM
Zoro # G508118846
product price: $16.15
/prSold in multiples of 12 for $193.80
Key Features
Palm Material
Low Impact Synthetic Leather with Silicone
Color
Black
Palm Construction
Silicone
Standards
ANSI/ISEA 105
Knuckle Padding Material
Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL203HTM
Zoro #
G508118846
UPC #
810048735037
Country of Origin
Indonesia
Dimensions
Glove Size
M
Details
Palm Material
Low Impact Synthetic Leather with Silicone
Color
Black
Palm Construction
Silicone
Standards
ANSI/ISEA 105
Knuckle Padding Material
Thermoplastic Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.