Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Leather Palm, L, PR

  • Mfr # GL105CHTL

  • Zoro # G308118947


product price: $16.55
/pr
Sold in multiples of 12 for $198.60

Key Features

Color
Black & Hi-vis Orange
Palm Material
Multipurpose Synthetic Leather
Cuff Style
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL105CHTL
Zoro #
G308118947
UPC #
810048734924
Country of Origin
Indonesia

Dimensions

Glove Size
Large

Details

Color
Black & Hi-vis Orange
Palm Material
Multipurpose Synthetic Leather
Cuff Style
Hook & Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.