
Synthetic Leather, S, PR
Mfr # GL203HTS
Zoro # G108118871
product price: $16.15
/prSold in multiples of 12 for $193.80
Key Features
Palm Material
Low Impact Synthetic Leather with Silicone
Color
Black
Palm Construction
Silicone
Knuckle Padding Material
Thermoplastic Rubber
Standards
ANSI/ISEA 105
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL203HTS
Zoro #
G108118871
UPC #
810048735020
Country of Origin
Indonesia
Dimensions
Glove Size
S
Details
Palm Material
Low Impact Synthetic Leather with Silicone
Color
Black
Palm Construction
Silicone
Knuckle Padding Material
Thermoplastic Rubber
Standards
ANSI/ISEA 105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.