
Synthetic Leather, XL, PR
Mfr # GL203HTXL
Zoro # G408118977
product price: $16.15
/prSold in multiples of 12 for $193.80
Key Features
Palm Material
Low Impact Synthetic Leather with Silicone
Color
Black
Standards
ANSI/ISEA 105
Knuckle Padding Material
Thermoplastic Rubber
Palm Construction
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL203HTXL
Zoro #
G408118977
UPC #
810048735051
Country of Origin
Indonesia
Dimensions
Glove Size
XL
Details
Palm Material
Low Impact Synthetic Leather with Silicone
Color
Black
Standards
ANSI/ISEA 105
Knuckle Padding Material
Thermoplastic Rubber
Palm Construction
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.