Truflex, Safety Glasses, Anti-Fog, Clear Lens, Black/Gray Frame

  • Mfr # SBG11310DT

  • Zoro # G114913712


product price:  $7.29
/ea
Sold in multiples of 12 for $87.48

Key Features

Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
Truflex
Includes Anti-Fog Lens Coating
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBG11310DT
Zoro #
G114913712
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black/Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
Truflex
Includes Anti-Fog Lens Coating
Yes

Description

Pyramex -Experience personalized comfort with TruFlex safety glasses. Designed with a vented frame, they offer enhanced airflow, preventing fogging and ensuring clear vision in any environment. Featuring a customizable nose piece and temples, they ensure a tailored fit for every face, providing unmatched comfort and protection. Black Frame- Clear H2X Anti-Fog lens.


  • •All-Day Comfort: Designed with lightweight, half frames to provide a comfortable fit and clear vision, striking the ideal balance between protection and aesthetics
  • •Expanded Field of Vision: Wraparound polycarbonate lens is scratch-resistant, providing clear vision and UV protection against harmful rays
  • •True Fit: Articulating, adjustable nose piece accommodates various nasal bridge sizes, ensuring optimal fit and comfort, while vented, adjustable temples allow for the perfect fit for side eye coverage and protection
  • •Air Flow Advantage: Vented frames ensure a crystal-clear view by promoting air circulation to prevent lens fogging, even in the most demanding environments
  • •Supreme Anti-Fog Clarity: (Select styles) The lens, treated with H2X, offers comprehensive protection with anti-fog, anti-scratch, and anti-static properties, while its durable, waterproof formula guarantees clear vision even after repeated cleaning
  • •Built Tough: Meets ANSI/ISEA Z87.1-2020 +, certified to CAN/CSA Z94.3-20 for eye and face protection devices

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.