Zoro Homepage

Type II Accessory - Full shield clear with clips

  • Mfr # HPT2FV10

  • Zoro # G014913690


product price: $54.89
/ea

Key Features

Series
SL T2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPT2FV10
Zoro #
G014913690
UPC #
-
Country of Origin
China

Details

Item
Safety Helmet Accessories
Series
SL T2

Description

Pyramex -Elevate safety with the SL T2 Face Shield. Designed specifically for the SL T2 Safety Helmet, this clear face shield offers a wide field of view, providing clarity and precision in work environments. Effortlessly attaches to the SL T2 Safety Helmet for added convenience and protection.


  • •Wide Field of View: Offers protection from potential hazards without compromising field of view, enhancing safety and productivity
  • •Enhanced Safety: Constructed from robust materials, the shield frame and adapter protect and support face shield
  • •User-Friendly Design: Ratchet clips make visor adjustments intuitive and efficient
  • •User-Friendly Design: Ratchet clips make visor adjustments intuitive and efficient
  • •Maximum Anti-Fog Clarity: Treated with H2MAX to provide maximum clarity in extreme conditions while adding abrasion and chemical resistance, ensuring durable, waterproof vision even after repeated cleaning
  • •Splash Safe: Passes D3: Droplet and Splash test
  • •Engineered Toughness: Meets ANSI/ISEA Z87.1-2020 + high impact standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.