Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Velar, Safety Glasses, Ice Blue Mirror Lens, Black Frame

  • Mfr # SB10465D

  • Zoro # G0971409


product price: $8.85
/pk 12, $0.74/ea
Sold in multiples of 12 for $106.20

Key Features

Frame Color
Black
Lens Material
Nylon
Frame Material
Polycarbonate
Series
Velar
Standards
ANSI Z87.1+, CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB10465D
Zoro #
G0971409
UPC #
810170032110
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Ice Blue Mirror
Frame Color
Black
Lens Material
Nylon
Frame Material
Polycarbonate
Series
Velar
Standards
ANSI Z87.1+, CSA Z94.3
UV Protection
99.9% UVA/UVB

Description

Pyramex Safety - Black Frame/Ice Blue Mirror Lens with built-in rubber nosepiece and co-injected rubber temples

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.