Venture II(R), Safety Glasses, Anti-Scratch, Bronze Lens, Black Frame

  • Mfr # SB1835S

  • Zoro # G7347874


product price: $4.29
/ea

Key Features

Lens Color
Bronze
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1835S
Zoro #
G7347874
UPC #
-
Country of Origin
Multiple

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Bronze
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
nylon
Series
Venture II(R)
UV Protection
99.9% UVA/UVB
Gender
Unisex

Description

Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.