Vest, Hi-Vis, Contrasting Trim, Orange, XL

  • Mfr # RVZ4020XL

  • Zoro # G110081019


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Color
Orange
Closure Type
Zipper
ANSI Class
Class 2
Material
Polyester Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVZ4020XL
Zoro #
G110081019
UPC #
810048737345
Country of Origin
China

Dimensions

Size
XL

Details

Item
High Visibility Vest
Color
Orange
Closure Type
Zipper
ANSI Class
Class 2
Material
Polyester Mesh

Description

Vest,Hi-Vis,Contrasting Trim,Orange,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.