Zoro Homepage
This item is Discontinued.
Pyramex - Winter Wear - Hi-Vis Lime Pullover Sweatshirt with Black Bottom- Size 3X Large RSSH3210X3

- Winter Wear - Hi-Vis Lime Pullover Sweatshirt with Black Bottom- Size 3X Large (Discontinued)

  • Mfr # RSSH3210X3
  • Zoro # G604079409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSH3210X3
Zoro #
G604079409
UPC #
811907025535
Country of Origin
China

Description

Pyramex Safety - Winter Wear - Hi-Vis Lime Pullover Sweatshirt with Black Bottom- Size 3X Large - 100% polyester 280g/m2 fleece. Elastic knit at wrists and waist. 2'' silver reflective material Pull over type sweat shirt with hood. Mesh lined hood with adjustable pull cord 1 large front pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.