Wire Mesh Goggles, Black PVC Frame, Wide Elastic Strap, Rubber Gasket
Mfr # G9WMG
Zoro # G316267071
product price: $5.29
/eaKey Features
Frame Material
PVC
Frame Color
Black
Lens Color
Black
Lens Material
Steel Mesh
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G9WMG
Zoro #
G316267071
UPC #
811907027652
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Wire Mesh Goggles
Frame Material
PVC
Frame Color
Black
Lens Color
Black
Lens Material
Steel Mesh
Frame Style
Wraparound
Standards
ANSI/ISEA Z87.1-2020
Gender
Unisex
Includes
Wide Elastic Strap
Application
General Purpose
Adjustable Locations
Straps
Band Material
Elastic
Meets High Impact Standard
High Impact Standard ANSI Z87+
Eye Socket Lining Material
PVC
Venting Type
Direct
Welding Shade Designation
Not Rated
Includes Face Shield
Face Shield Not Included
Minimum Operating Temperature
10 Degrees F
Nose Bridge Material
PVC
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Eye Socket
Brow Lining Material
PVC
Includes Reader Lens
Reader Lens Not Included
Description
Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Application General Purpose, Band Material Elastic, Brow Lining Material PVC, Eye Socket Lining Material PVC, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material PVC, Frame Style Wraparound, Gender Unisex, Includes Wide Elastic Strap, Infra-Red Light Scale Protection Designation Not Applicable, Wire Mesh Goggle, Lens Coating Not Applicable, Lens Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.