Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Safety Vest, Class 2, Hi-Vis Lime, Size S

  • Mfr # RVZF6110S

  • Zoro # G310869684


product price: $59.75
/ea

Key Features

Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
3 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVZF6110S
Zoro #
G310869684
UPC #
-
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
3 in
Maximum Chest Size
20.75 in

Details

Item
Women's Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Gender
Women's
Number of Outside Pockets
9
Closure Type
Zipper
Total Number of Pockets
8
Standards
ANSI/ISEA 107-2020

Description

Women's Safety Vest, Class 2, Hi-Vis Lime, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.