Zone II, Blue Mirror Lens and Temples, Ice Orange Mirror Scratch-Resistant (Discontinued)
- Mfr # SB3345E
- Zoro # G3599779
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB3345E
Zoro #
G3599779
UPC #
814992006793
Country of Origin
Taiwan, Province of China
Dimensions
Size
Overall Length (Lens-Tip): 160.5mm; Overall Width (Hinge-Hinge): 136.5mm
Details
Item
Zone II, Blue Mirror Lens and Temples
Lens Color
Ice Orange Mirror
Frame Color
Matte Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Series
Zone II
Standards
ANSI Z87.1+; CE EN166; AUS NSZ1337
Features
Straight Back, Rubber Coated Temple Tips; Soft Nose Pad and Temples Provide a Comfortable Fit; Built-In Nose Pads; 99% UVA/B/C Protection
Description
Zone II, Blue Mirror Lens and Temples, Eyewear Frame Style Full-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.