Zoro Homepage

Ztek(R), Safety Glasses, Anti-Scratch, Blue Mirror Lens, Black Frame, Frameless

  • Mfr # S2575S

  • Zoro # G3599709


product price: $4.19
/ea
Sold in multiples of 12 for $50.28

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2575S
Zoro #
G3599709
UPC #
814992004867
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Ztek(R)
Standards
ANSI Z87.1, CSA Z94.3, CE EN 166
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
Metal Detectable
Yes
Photochromatic Lens
No
Arm Tip Type
Straight
Includes Polarized Lens Coating
No
Arm Color
Black
Hinge Type
Barrel
Ultra-Violet Scale Protection Designation
U6
Application
General Purpose
Nose Bridge Material
Polycarbonate
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Temple Tip Features
Flexible

Description

Safety Glasses, Series Ztek(R), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Mirrored, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.