Shop PYRAMID
Create Account
1 in Audio Car Tweeter Speaker
- Mfr # TW18BK
- Zoro # G100681724
product price:
$
30.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW18BK
- Zoro #
- G100681724
- UPC #
- 68888706308
- Country of Origin
- China
Description
2k-25kHz FREQUENCY RESPONSE: Pyramid’s 1 in car tweeter speaker has enhanced Ferrofluid and 2k-25kHz frequency response that will complete a sound system of a car or woofer enclosure | 300 WATT POWER: This bullet horn super tweeter speaker provides up to 300 watts peak power because it is equipped with 20 oz magnet structure. It's all housed in heavy duty aluminum housings | 4-8 OHM IMPEDANCE: This car tweeter has 4 to 8 ohm impedance rating that compensates the undersized wire found in many of today’s cars. It ultimately reduces distortion so you can enjoy a crisp and clear sound | STANDARD SIZE: Pyramid follows the standard size for most car stereo systems and created this set with a 1 in audio tweeter plus a 3.25 in bullet horn aluminum die-cast titanium dome. The heavy duty housing and structure provides a strong foundation acr | 1 PAIR: This set of tweeters come in a pair with all necessary which are very to install with a capacitor crossover network and hardware. The SPL is 96cB and weighs 2.71 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.