Shop PYRAMID
Create Account
3-Way Indoor Outdoor Speaker System
- Mfr # 2022SX
- Zoro # G200680610
product price:Â
$
42.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2022SX
- Zoro #
- G200680610
- UPC #
- 68888020220
- Country of Origin
- China
Description
TECHNICAL SPECIFICATIONS - Power Rating: 1200 Watts Max, Voice Coil: 3.0 in, Impedance: 4 Ohms, Magnet: 50+50 Oz, Sensitivity: 91 dB, Frequency Response: 25-150 Hz, Dimensions: 18.5 in x13.8 in x15.3 in | CUSTOMIZABLE BASS BOOST - Tailor your low bass preferences with variable bass boost. Experience convenience and time-saving adjustments to maximize your subwoofer's performance effortlessly. | LOUDER AND CLEARER SOUND - Enjoy a thrilling music experience with deep, rich sound. This subwoofer blends seamlessly with any speaker, delivering demanding notes without distortion, even at low frequencies. | MOTION FEEDBACK TECHNOLOGY - Detection circuitry corrects input signal variations, eliminating distortion. Users can adjust cutoff frequency, level, phase, and activate a power-saving mode for efficiency. | SUPERIOR SUBWOOFER QUALITY - With 600-Watt continuous undistorted power, this 12-inch unit's Silver Paper Cone ensures strong bass and impactful sound, enhancing your audio experience significantly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.