Zoro Homepage

10 Pocket Time Card Rack, Putty, 16in H

  • Mfr # 400-10

  • Zoro # G311854504


product price: $21.89
/ea

Key Features

Color
Putty
Capacity
10
Overall Width
5 1/8 in
Material
Plastic
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-10
Zoro #
G311854504
UPC #
044942500075
Country of Origin
China

Dimensions

Overall Width
5 1/8 in
Overall Height
16 in
Overall Depth
3 5/8 in

Details

Item
10 Pocket Time Card Rack
Color
Putty
Capacity
10
Material
Plastic
Mounting Method
Wall Mount
Product Type
Time Card Rack
Number of Slots
10

Description

Pocket Time Card Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.