Zoro Homepage

11-1/2" Digital Wireless Synchronized Clock Bundle, Black

  • Mfr # WSCBD-5

  • Zoro # G8479125


product price: $2,497.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Shape
Rectangle
Width
11 1/2 in
Height
4 1/2 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSCBD-5
Zoro #
G8479125
UPC #
044942792609
Country of Origin
United States

Dimensions

Width
11 1/2 in
Height
4 1/2 in
Depth
1 1/2 in
Digit Size
4"
Overall Height
4 1/2 in
Overall Width
11 1/2 in
Overall Depth
1 1/2 in

Details

Item
Digital Clock Starter Pack
Display Type
LED
Shape
Rectangle
Frame Color
Black
Clock Movement Type
Radio Frequency
Power Source
Electric
Digit Color
Red
No. of Digits
4
Lens Material
Polycarbonate
Connector Type
Lead
Includes
4 in Digit Red Led Digital Wall Clocks, Five 4-Digit, Software, Timetrax Sync(TM) Wall Mount Rf Wireless Transmitter, User Guide
Mount
wall
Features
Anti-Glare, Low Profile Design
Case Color
Black
Digital/Analog
Digital
Basic Power Source
Wired
Face Color
Black
Time Format
12/24 Hour
Case Material
Plastic
Specific Power Source
110V
Voltage
110V
Time Adjustment
Auto Set DST
Product Type
Digital Clock Starter Pack
Synchronization Method
Radio Frequency
Number of Digits
4

Description

Wireless Synchronized Clock Bundle, Digital, 12 Hour, 24 Hour, Shape Rectangular, Width 11-1/2 In., Depth 1-1/2 In., Height 6-1/4 In., Digit Size 4 In., Power Source Universal 50/60Hz 100-240VAC, Mount Wall/Dual Wall/Dual Ceiling

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.