Zoro Homepage

11-1/4" Digital Wireless Synchronized LCD Clock, Black

  • Mfr # S9D3L6GBBB

  • Zoro # G4262964


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Shape
Rectangle
Width
11 1/4 in
Height
4 1/2 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9D3L6GBBB
Zoro #
G4262964
UPC #
044942794627
Country of Origin
United States

Dimensions

Width
11 1/4 in
Height
4 1/2 in
Digit Size
3"
Depth
1 1/2 in
Overall Height
4 1/2 in
Overall Depth
1 1/2 in
Overall Width
11 1/4 in

Details

Item
Synchronized Digital Clock
Display Type
LCD
Shape
Rectangle
Frame Color
Black
Clock Movement Type
Radio Frequency
Power Source
Battery
Face Color
Gray
Case Material
Plastic
Interface
RF Wireless Transmitter 2LMU3
Basic Power Source
Battery
Time Format
12-Hour/24-Hour
Includes
2.5 in Digit, 6 Digit Lcd Battery-Operated Rf Wireless Digital Clock, Mounting Template, Security Mounting Bracket, Security Mounting Bracket Key, Two Lithium Batteries
Features
Anti-Glare, Shatterproof Lens
Lens Material
Polycarbonate
No. of Digits
6
Case Color
Black
Digital/Analog
Digital
Specific Power Source
(1) Lithium Battery
Digit Color
Black
Mount
wall
Time Adjustment
Auto Set DST
Synchronization Method
Radio Frequency
Product Type
Synchronized Digital Clock
Battery Chemistry
Lithium
Number of Digits
6

Description

Wireless Synchronized LCD Clock, Digital, 12 Hour, 24 Hour, Shape Rectanglar, Width 11-1/4 In., Depth 1-1/2 In., Height 4-1/2 In., Digit Size 2-1/2 In., Power Source 3.6 Volt Lithium Battery, Mount Wall/Dual Wall/Dual Ceiling, Features 6 Digit Format (HH:MM:SS), Automatically adjusts for Daylight Savings Time and resets for power outages, Case Material ABS Plastic, Case Color Black, Lens Material Polycarbonate

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.