Zoro Homepage

12'' 500 Watt High Performance 8 Ohm Subwoofer

  • Mfr # PW1248USX

  • Zoro # G100628460


product price: $42.19
/ea

Key Features

Height
12.3 in
Width
12.3 in
Material
Steel
Impedance
8 ohm
PMPO Output Power
600 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW1248USX
Zoro #
G100628460
UPC #
68888702348
Country of Origin
China

Dimensions

Height
12.3 in
Width
12.3 in
Mounting Depth
5 in
Diameter
12.28 in

Details

Item
Woofer
Material
Steel
Impedance
8 ohm
PMPO Output Power
600 W
RMS Output Power
300 W

Description

Black Strong Non-Pressed Paper Cone - Non-Fatiguing Rubber Suspension - Stamped Steel Basket - Bumped & Vented Motor Structure - 2'' High Temperature Kapton Voice Coil - 8 Ohms Impedance - 250 Watts RMS/500 Watts Peak - Overall Diameter: 12.28'' - SPL @ 1W/1M: 89dB - Magnet Weight: 60 oz. - Mounting Depth: 5''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.