Zoro Homepage

12'' 700 Watt Subwoofer

  • Mfr # PW1277X

  • Zoro # G500628435


product price: $56.19
/ea

Key Features

Material
Rubber
Color
Chrome
Impedance
4 ohm
Driver Type
Woofer
Mounting Depth
4.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW1277X
Zoro #
G500628435
UPC #
068888722605
Country of Origin
China

Dimensions

Mounting Depth
4.96 in
Woofer Driver Size
12 in
Diameter
12.2 in
Cutout Diameter
11.57 in

Details

Item
Woofer
Material
Rubber
Color
Chrome
Impedance
4 ohm
Driver Type
Woofer
Woofer Driver Material
Polypropylene
Sound Pressure Level
88 dB
RMS Output Power
350 W
PMPO Output Power
700 W

Description

New Design Injection-Molded P.P. Cone - Specially Treated Black Rubber Edge Suspension - Chrome Finish Basket - Bumped & Vented Yoke Plate For Extended Excursion - Silver Plated Terminal - Rubber Magnet Boot For Better Protection - 2'' High Temperature Kapton Voice Coil - Impedance: 4 Ohm - 350 Watts RMS/700 Watts Peak - Overall Diameter: 12.17'' - SPL @ 1W/1M: 88dB - Magnet Weight: 80 oz. - Mounting Depth: 4.96''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.