Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-1/2" Analog Analog Wall Clock, Black

  • Mfr # 5200

  • Zoro # G2567354


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Color
White, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5200
Zoro #
G2567354
UPC #
044942790988
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
13 in
Overall Dia.
13 1/2 in
Depth
2 3/4 in
Face Diameter
13 in
Overall Depth
2 3/4 in
Overall Diameter
13 1/2 in

Details

Item
Synchronized Analog Clock
Display Type
Arabic
Shape
Round
Color
White, Black
Frame Color
Black
Clock Movement Type
Electric
Power Source
Electric
Connector Type
RJ45, Wire Harness
Basic Power Source
Wired
Specific Power Source
110V
Interface
7000 Master Clock 1PB82
Lens Material
Impact-Resistant Plastic
Features
Anti-Glare, Master Clock Synchronization, Shatterproof Lens
Case Color
Black
Face Color
White
Time Format
12-Hour
Includes
Mounting Template, Security Mounting Bracket, Security Mounting Bracket Key
Digital/Analog
Analog
Mount
wall
Case Material
Plastic
Digit Color
White
Time Adjustment
Auto Set DST
Voltage
110V
Battery Backup
No
Product Type
Synchronized Analog Clock
Synchronization Method
Radio Frequency

Description

Analog Clock, Analog, 12 Hour, Shape Round, Overall Dia. 13-1/2 In., Face Dia. 12 In., Width 13-1/4 In., Depth 2-3/4 In., Height 13-1/4 In., Power Source 110V, Mount Wall, Features Interfaces with Pyramid and Simplex master clock system using 58th, 59th, or BCD correction, Case Material Plastic, Case Color Black, Face Color White, Lens Material Polycarbonate, Connector Type RJ45 or Wire Harness, Interface Analog Clock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.