Zoro Homepage

13-1/4" Analog Wireless Synchronized Clock Bundle, Black

  • Mfr # WSCBA-5

  • Zoro # G7563096


product price: $1,961.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSCBA-5
Zoro #
G7563096
UPC #
044942792593
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
13 in
Overall Dia.
13 1/4 in
Depth
2 in
Face Diameter
13 in
Overall Diameter
13 1/4 in
Overall Depth
2 in

Details

Item
Analog Clock Starter Pack
Display Type
Arabic
Shape
Round
Frame Color
Black
Clock Movement Type
Electric
Power Source
Battery
Features
Anti-Glare, Shatterproof Lens
Basic Power Source
Battery
Face Color
White
Mount
wall
Includes
(5) 3.6V Lithium Batteries, Software, User Guide
Digital/Analog
Analog
Lens Material
Impact-Resistant Plastic
Case Material
Plastic
Specific Power Source
(1) Lithium Battery
Case Color
Black
Time Format
12-Hour/24-Hour
Time Adjustment
Auto Set DST
Digit Color
White
Battery Backup
Yes
Synchronization Method
Radio Frequency
Battery Chemistry
Lithium
Product Type
Analog Clock Starter Pack

Description

Wireless Synchronized Clock Bundle, Analog, 12 Hour, 24 Hour, Shape Round, Overall Dia. 13-1/4 In., Face Dia. 12-1/2 In., Width 13-1/4 In., Depth 2-1/2 In., Height 13-1/4 In., Power Source 3.6 Volt Lithium Battery, Mount Wall/Dual Wall/Dual Ceiling

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.