Zoro Homepage

14" RF Transmitter Desktop Clock, Black

  • Mfr # 9T1WI

  • Zoro # G2176282


product price: $1,560.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Shape
Rectangle
Width
6 1/2 in
Height
6 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T1WI
Zoro #
G2176282
UPC #
044942791398
Country of Origin
United States

Dimensions

Width
6 1/2 in
Height
6 1/2 in
Depth
6 1/2 in
Overall Height
6 1/2 in
Overall Width
6 1/2 in
Overall Depth
6 1/2 in

Details

Item
Ethernet Transmitter
Display Type
Digital
Shape
Rectangle
Color
Black
Power Source
100-240V AC
Mount
Desktop
Connector Type
Ethernet
Case Material
Steel
Voltage
100-240VAC
Case Color
Black
Frequency
902-928MHz
For Use With
Pyramid TimeTrax Sync(TM) RF Wireless Wall Clocks
Includes
Antenna, Cat 5 Cable, Quick Start Guide, RF Wireless Ethernet Shelf Mount Transmitter, Timetrax Sync(TM) Software CD, Transformer with 6 ft Cord
Features
1 W Automatic Daylight Saving Time and Power Outage Reset, No FCC License Requirement, No Signal Interference, RF Wireless 902-928 MHz Frequency Hopping, Time Signal Broadcasting to Pyramid RF Wireless Wall Clocks, Upto 250,000 Sq ft Signal Coverage
Product Type
RF Wireless Ethernet Transmitter
Compatible Series
Pyramid TimeTrax Sync RF

Description

RF Wireless Ethernet Transmitter, Desktop Mount, Shape Rectangle, Case Material Steel, Case Color Black, Connector Type Ethernet, Voltage 100-240VAC, Frequency 902-928MHz, Width 6 1/2 in, Depth 6 1/2 in, Height 6 1/2 in, Features 1 W Automatic Daylight Saving Time and Power Outage Reset, No FCC License Requirement, No Signal Interference, RF Wireless 902-928 MHz Frequency Hopping, Time Signal Broadcasting to Pyramid RF Wireless Wall Clocks, Upto 250,000 Sq ft Signal Coverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.