Zoro Homepage

15-1/4" Digital Wireless Synchronized Wall Clock, Black

  • Mfr # 9D46BR

  • Zoro # G2545751


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Shape
Rectangle
Width
15 1/2 in
Height
6 1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D46BR
Zoro #
G2545751
UPC #
044942792029
Country of Origin
United States

Dimensions

Width
15 1/2 in
Height
6 1/4 in
Depth
1 1/2 in
Digit Size
4"
Overall Depth
1 1/2 in
Overall Width
15 1/2 in
Overall Height
6 1/4 in

Details

Item
Synchronized Digital Clock
Display Type
LED
Shape
Rectangle
Color
Black
Frame Color
Black
Clock Movement Type
Radio Frequency
Power Source
Electric
No. of Digits
6
Digit Color
Red
Connector Type
Lead
Interface
RF Wireless Transmitter 2LMU3
Mount
wall
Time Format
12-Hour/24-Hour
Includes
Mounting Template, Red Led, Rf Wireless Digital Clock, Security Mounting Bracket, Security Mounting Bracket Key
Face Color
Black
Basic Power Source
Wired
Lens Material
Polycarbonate
Specific Power Source
110V
Case Color
Black
Digital/Analog
Digital
Case Material
Plastic
Features
Anti-Glare, Low Profile Design, Shatterproof Lens
Voltage
110V
Frequency
50/60Hz
Time Adjustment
Auto Set DST
Standards
cUL, UL
Synchronization Method
Radio Frequency
Product Type
Synchronized Digital Clock
Number of Digits
6

Description

Wireless Synchronized Clock, Digital, 12 Hour, 24 Hour, Shape Rectangle, Width 15-1/4 In., Depth 1-7/16 In., Height 6-1/8 In., Digit Size 4 In., Power Source 110V, Mount Wall or Surface, Features 6 Digit Format (HH:MM:SS), Automatically adjusts for Daylight Savings Time and resets for power outages, Case Material ABS Plastic, Case Color Black, Lens Material Polycarbonate, Connector Type Wireless, Interface with RF Transmitter 2LMU3, Includes LED Clock, Mounting Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.