Zoro Homepage

16-1/2" Analog Wireless Synchronized Wall Clock, Oak

  • Mfr # S9A6AUGBBO

  • Zoro # G4272502


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
16 1/2 in
Height
16 1/2 in
Frame Color
Wood Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9A6AUGBBO
Zoro #
G4272502
UPC #
044942794634
Country of Origin
United States

Dimensions

Width
16 1/2 in
Height
16 1/2 in
Face Dia.
16 in
Overall Dia.
16 1/2 in
Depth
2 1/4 in
Overall Depth
2 1/4 in
Overall Diameter
16 1/2 in
Face Diameter
16 in

Description

Wireless Clock, Analog, 12 Hour, Shape Round, Overall Dia. 16-1/2 In., Face Dia. 16 In., Width 16-1/2 In., Depth 2-3/8 In., Height 16-1/2 In., Power Source 3.6 Volt Lithium Battery, Mount Wall, Features Automatically adjusts for Daylight Savings Time and resets for power outages, Case Material Wood, Case Color Oak, Lens Material Polycarbonate, Interface with RF Transmitter 2LMU3, Includes Clock, Security Bracket, Security Bracket Key, Mounting Template, Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.