Zoro Homepage

17" Analog Wireless Synchronized Wall Clock, Black

  • Mfr # 9A17JG

  • Zoro # G2970082


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
17 in
Height
17 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A17JG
Zoro #
G2970082
UPC #
044942793071
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Face Dia.
17 in
Overall Dia.
17 in
Depth
2 in
Overall Depth
2 in
Face Diameter
17 in
Overall Diameter
17 in

Description

Wireless Synchronized Clock, Analog, 12 Hour, Shape Round, Overall Dia. 17 In., Face Dia. 16 In., Width 17 In., Depth 2-3/8 In., Height 17 In., Power Source Lithium Battery, Mount Wall or Surface, Features Automatically adjusts for Daylight Savings Time and resets for power outages, Case Material ABS Plastic, Case Color Black, Lens Material Polycarbonate, Connector Type Wireless, Interface with RF Transmitter 2LMU3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.