24 Pocket Badge Rack, Putty, 14 1/8in H
Mfr # 500-24
Zoro # G212120838
product price: $27.73
/eaKey Features
Color
Putty
Capacity
24
Material
Plastic
Overall Height
14 1/8 in
Overall Width
8 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-24
Zoro #
G212120838
UPC #
044942795068
Country of Origin
China
Dimensions
Overall Height
14 1/8 in
Overall Width
8 1/4 in
Overall Depth
5/8 in
Details
Item
24 Pocket Badge Rack
Color
Putty
Capacity
24
Material
Plastic
Mounting Method
Wall Mount
Number of Slots
24
Product Type
Badge Rack
Description
Pocket Badge Rack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.