Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramid 3000 Watt 2 Channel Bridgeable Mosfet Amplifier PB2518

3000 Watt 2 Channel Bridgeable Mosfet Amplifier (Discontinued)

  • Mfr # PB2518
  • Zoro # G900628332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2518
Zoro #
G900628332
UPC #
68888993241
Country of Origin
China

Description

Two Channel Amplification - 2×1500W Max Output - 1×3000W Watts 2 Bridged - Fully Adjustable Electronic Crossovers - Variable Bass Boost (0-12DB@50Hz) - Soft Turn On/Off Circuit - 2 Ohm Stereo Stable - Bridgeable into 4 Ohms - Mosfet PWM Power Supplies - Variable Gain Control - Remote Turn On - Heavy Duty Aluminum Alloy Heat-sink - Hi/Low Level Inputs - High Impedance Input - High Level Molex Input - Power and Protection LED’s - S/N Ratio: >95DB - Frequency Response: 15Hz-30KHz - THD<0.04% - Fully Protected Circuitry - Dimensions: 10.24''W × 2.26''H × 11.02''L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.