Zoro Homepage
This item is Discontinued.
Pyramid 35 Amp Power Supply W/Built In Cool.Fan PS36KX

35 Amp Power Supply W/Built In Cool.Fan (Discontinued)

  • Mfr # PS36KX
  • Zoro # G400680809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS36KX
Zoro #
G400680809
UPC #
68888701709
Country of Origin
China

Description

Features: - Linear / Regulated Power Supply Design - AC-to-DC Power Conversion (12V DC) - Provides Constant Source of DC Voltage - Simple Electronic Plug-in Operation - Hassle-Free Screw Terminal Connectors - Eliminates the Need of Battery or External Power Source - Analogue Gauge Amperage & Voltage Metered Display - Rotary Control Voltage Level Adjustment - Fuse Protected with Auto-Reset - Electronic Overload & Short Circuit Protection - Used for Component & Device Equipment Testing, Operation & Performance - Rugged & Durable Housing Construction, Cabinet Heatsink - LED Indicator Light - Built-in Cooling Fan - Power ON / OFF Switch - Pyramid Compact Hobby Power Supplies Safe for Tabletop Placement Technical Specs: - Amperage: 32.0 AMP (Constant), 35.0 AMP (Surge) - Connectors/Hardwire Terminals: Red Positive (+), Black Negative (-) - Power Output: 12-15V DC, Adjustable - Power Input: 115V AC, 60Hz (600 Watt) - Dimensions (L x W x H): 14.0'' x 9.1'' x 4.9'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.