5-1/4" TTSync Synchronized Clock Software, Teal
Mfr # SASDLCWDXX
Zoro # G8205757
product price: $709.99
/ea
Free Shipping & Returns
Key Features
Width
5 1/4 in
Height
7 3/4 in
Depth
1/2 in
Includes
Quick Start Guide, Timetrax Sync(TM) Software CD
Features
12 or 24 Hour Time Format Selection, Automatic Daylight Saving Time Settings, Global or Individual Clock Time Zone Selection, Pyramid PoE IP Network Synchronized Wall Clocks Time Setting Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SASDLCWDXX
Zoro #
G8205757
UPC #
044942794573
Country of Origin
United States
Dimensions
Width
5 1/4 in
Height
7 3/4 in
Depth
1/2 in
Overall Width
5 1/4 in
Overall Depth
1/2 in
Overall Height
7 3/4 in
Details
Item
TTSync Synchronized Clock Software
Includes
Quick Start Guide, Timetrax Sync(TM) Software CD
Features
12 or 24 Hour Time Format Selection, Automatic Daylight Saving Time Settings, Global or Individual Clock Time Zone Selection, Pyramid PoE IP Network Synchronized Wall Clocks Time Setting Management
For Use With
15F572, 38P984
Case Color
Teal
Product Type
TTSync Synchronized Clock Software
Compatible Series
Pyramid TimeTrax Sync RF
Description
TTSync Synchronized Clock Software, Case Color Teal, Width 5 1/4 in, Depth 1/2 in, Height 7 3/4 in, Features 12 or 24 Hour Time Format Selection, Automatic Daylight Saving Time Settings, Global or Individual Clock Time Zone Selection, Pyramid PoE IP Network Synchronized Wall Clocks Time Setting Management, For Use With 15F572, 38P984, Includes Quick Start Guide, Timetrax Sync(TM) Software CD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.