6-1/2" RF Secondary Transmitter Wall or Ceiling Clock, Black
Mfr # 42337
Zoro # G2855246
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital
Shape
Rectangle
Width
6 1/2 in
Height
5 3/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42337
Zoro #
G2855246
UPC #
044942792272
Country of Origin
United States
Dimensions
Width
6 1/2 in
Height
5 3/8 in
Depth
1 3/4 in
Overall Width
6 1/2 in
Overall Height
5 3/8 in
Overall Depth
1 3/4 in
Details
Item
Ethernet Transmitter
Display Type
Digital
Shape
Rectangle
Color
Black
Power Source
100-240V AC
Features
1 W 250,000 Sq ft of Signal Coverage, 902-928 MHz Frequency Hopping, Automatic Daylight Saving Time Adjustment and Power Outage Reset, No FCC License Required, No Interference, Synchronized Clock System Supplemental Signal Coverage, Wireless Time Signal Broadcasting
Includes
Antenna, Cat 5 Cable, RF Wireless Ethernet Wall Mount Transmitter, Transformer with 6 ft Cord
Connector Type
Ethernet
Mount
Wall or Ceiling
Frequency
902-928MHz
Voltage
100-240VAC
For Use With
2LMU3
Case Material
Steel
Case Color
Black
Compatible Series
Pyramid TimeTrax Sync RF
Product Type
RF Wireless Add-On Transmitter
Description
RF Wireless Add-On Transmitter, Wall or Ceiling Mount, Shape Rectangle, Case Material Steel, Case Color Black, Connector Type Ethernet, Voltage 100-240VAC, Frequency 902-928MHz, Width 6 1/2 in, Depth 1 3/4 in, Height 5 3/8 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.