Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramid 8'' 350 Watt High Performance 8 Ohm Subwoofer PW848USX

8'' 350 Watt High Performance 8 Ohm Subwoofer (Discontinued)

  • Mfr # PW848USX
  • Zoro # G900628448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW848USX
Zoro #
G900628448
UPC #
68888702386
Country of Origin
China

Description

Black Strong Non-Pressed Paper Cone - Non-Fatiguing Rubber Suspension - Stamped Steel Basket - Bumped & Vented Motor Structure - 1.5'' High Temperature Kapton Voice Coil - 8 Ohms Impedance - 175 Watts RMS/350 Watts Peak - Overall Diameter: 8.23'' - SPL @ 1W/1M: 87.7dB - Magnet Weight: 50 oz. - Mounting Depth: 3.50''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.