Zoro Homepage

AC to DC Converter, 115V AC to 13.8V DC, 60 Hz

  • Mfr # PS14KX

  • Zoro # G700680875


product price: $73.89
/ea

Key Features

Converts
115V AC to 13.8V DC
Frequency
60 Hz
Height
4.7 in
Width
7.2 in
Depth
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS14KX
Zoro #
G700680875
UPC #
68888701662
Country of Origin
China

Dimensions

Height
4.7 in
Width
7.2 in
Depth
7.9 in

Details

Item
AC to DC Converter
Converts
115V AC to 13.8V DC
Frequency
60 Hz

Description

Features: - Linear / Regulated Power Supply Design - AC-to-DC Power Conversion (12V DC) - Provides Constant Source of DC Voltage - Simple Electronic Plug-in Operation - Hassle-Free Screw Terminal Connectors - Eliminates the Need of Battery or External Power Source - Fuse Protected with Auto-Reset - Electronic Overload & Short Circuit Protection - Used for Component & Device Equipment Testing, Operation & Performance - Rugged & Durable Housing Construction, Cabinet Heatsink - Built-in Cooling Fan - Power ON / OFF Switch - Pyramid Compact Hobby Power Supplies Safe for Tabletop Placement Technical Specs: - Amperage: 12.0 AMP (Constant), 14.0 AMP (Surge) - Connectors/Hardwire Terminals: Red Positive (+), Black Negative (-) - Power Output: 13.8V DC - Power Input: 115V AC, 60Hz (270 Watt) - Dimensions (L x W x H): 7.9'' x 7.2'' x 4.7'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.