Zoro Homepage

AC to DC Converter, 115V AC to 13.8V DC, 60 Hz

  • Mfr # PS3KX

  • Zoro # G000680810


product price: $44.95
/ea

Key Features

Converts
115V AC to 13.8V DC
Frequency
60 Hz
Height
3 in
Width
4.9 in
Depth
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3KX
Zoro #
G000680810
UPC #
068888701556
Country of Origin
China

Dimensions

Height
3 in
Width
4.9 in
Depth
7-1/2 in

Details

Item
AC to DC Converter
Converts
115V AC to 13.8V DC
Frequency
60 Hz

Description

Features: - Linear / Regulated Power Supply Design - AC-to-DC Power Conversion (12V DC) - Provides Constant Source of DC Voltage - Simple Electronic Plug-in Operation - Hassle-Free Screw Terminal Connectors - Eliminates the Need of Battery or External Power Source - Fuse Protected with Auto-Reset - Electronic Overload & Short Circuit Protection - Used for Component & Device Equipment Testing, Operation & Performance - Rugged & Durable Housing Construction, Cabinet Heatsink - Built-in Cooling Fan - Power ON / OFF Switch - Pyramid Compact Hobby Power Supplies Safe for Tabletop Placement Technical Specs: - Amperage: 2.5 AMP (Constant), 3.0 AMP (Surge) - Connectors/Hardwire Terminals: Red Positive (+), Black Negative (-) - Power Output: 13.8V DC - Power Input: 115V AC, 60Hz (50 Watt) - Dimensions (L x W x H): 7.5'' x 4.9'' x 3.0'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.