Zoro Homepage

Auto Aligning Time Clock, Mechanical, LCD

  • Mfr # 2650

  • Zoro # G6616307


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Type
Auto Aligning/Mechanical
Color
Gray
Capacity
Unlimited Employees
Mount
Surface, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2650
Zoro #
G6616307
UPC #
044942794979
Country of Origin
China

Dimensions

Height
8 1/2 in
Width
7 1/4 in
Depth
5 in
Overall Width
7 1/4 in
Overall Height
8 1/2 in
Overall Depth
5 in

Details

Digital/Analog
Digital
Item
Time Clock
Type
Auto Aligning/Mechanical
Color
Gray
Capacity
Unlimited Employees
Mount
Surface, Wall
Records
Date, Time
Display
LCD
Ribbon Color
Black
Frequency
50/60 Hz
Print Type
Dot Matrix
Voltage
100 to 240V AC
Standards
UL
Includes
(2) Security Keys, (25) Time Cards, Ribbon
Battery Backup
Yes
Features
Employee Time Tracking, Two-Sided Time Card, 31-Day Time Card, Six Columns Handle Up To Three In/Out Punch Intervals Per Day, Auto-Aligning Time Card, Active Column Indicator Light, Date And Time Stamp, Compact Design
Case Material
Plastic
Case Color
Charcoal
Time Format
12-Hour/24-Hour
Clock Type
Punch
Power Source
Battery

Description

Digital, Auto Aligning/Mechanical, Mount Surface, Wall, Time Clock, Depth 5 in, Ribbon Color Black, Battery Backup Yes, Display LCD, Standards UL, Records Date, Time, Print Type Dot Matrix, Includes (2) Security Keys, (25) Time Cards, Ribbon, Height 8 1/2 in, Width 7 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.