Zoro Homepage

Auto Totaling Time Clock, Digital

  • Mfr # 5000

  • Zoro # G5252712


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Type
Card Swipe
Color
Slate Gray
Display Type
LCD
Capacity
100 Employees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000
Zoro #
G5252712
UPC #
044942794771
Country of Origin
United States

Dimensions

Height
7 1/4 in
Width
7 in
Depth
6 1/2 in
Overall Width
7 in
Overall Height
7 1/4 in
Overall Depth
6 1/2 in

Details

Digital/Analog
Digital
Item
Time Clock
Type
Card Swipe
Color
Slate Gray
Display Type
LCD
Capacity
100 Employees
Records
Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
Mount
Surface, Wall
No. of Employees
50
Frequency
50/60 Hz
Includes
(2) Security Keys, (25) Time Cards, Ribbon
Voltage
100 to 240V AC
Ribbon Color
Black
Standards
UL
Battery Backup
Yes
Print Type
Automatic
Display
LCD
Features
Automatic Calculation For Worked Time Between In/Out Punches, Totaling For Worked Hours Per Payroll Period, Weekly, Bi-Weekly, Semi-Monthly, Or Monthly Pay Period Recording, 100 Employee Capacity, 5,10, And 15 Minute Rounding Rules, Automatic Time Card Feed And Alignment, Date And Time Stamp, Dot Matrix Printing, Automatic Daylight Saving Time Adjustment, Tamperproof Security Lock
Case Color
Black
Case Material
Plastic
Clock Type
Card Swipe
Number of Employees
50
Power Source
100-240V AC 50/80Mz
Time Format
12-Hour/24-Hour

Description

Digital, Card Swipe, Display Type LCD, Mount Surface, Wall, No. of Employees 50, Time Clock, Depth 6 1/2 in, Ribbon Color Black, Battery Backup Yes, Display LCD, Standards UL, Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods, Print Type Automatic, Includes (2) Security Keys, (25) Time Cards, Ribbon, Height 7 1/4 in, Width 7 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.