Zoro Homepage
This item is Discontinued.
Pyramid Car Audio Heavy-Duty 1" Tweeter TW44

Heavy-Duty 1" Tweeter (Discontinued)

  • Mfr # TW44
  • Zoro # G0440755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW44
Zoro #
G0440755
UPC #
68888009447
Country of Origin
China

Description

With a 30 oz. magnet structure, 300 watt max capacity and a 1 in. titanium super tweeter, the Pyramid TW44 1 in. Tweeter completes any woofer enclosure. It is heavy-duty and features a die-cast aluminum frame. The crossover capacitor is included and is compatible with any woofer composure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.