Zoro Homepage

Desktop Bench Power Supply, PSV90

  • Mfr # PSV90

  • Zoro # G500680914


product price: $69.39
/ea

Key Features

Converts
115/230V AC to 13.8V DC
Height
2 in
Width
6-1/2 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSV90
Zoro #
G500680914
UPC #
842893116068
Country of Origin
China

Dimensions

Height
2 in
Width
6-1/2 in
Depth
8 in

Details

Item
AC to DC Converter
Converts
115/230V AC to 13.8V DC

Description

Features: - Regulated Electrical Power Supply Design - AC-to-DC Power Conversion - Provides Constant Source of DC Voltage - Simple Electric Plug-in Operation - Hassle-Free Screw Terminal Connectors - Cigarette Lighter, Vehicle Accessory Power Connector - USB Charge Port for Universal Device Charging - Eliminates the Need of Battery or External Power Source - Rugged & Durable Housing Construction - LED Backlit ON / OFF Switch - Compact, Home Desktop Workstation Power Supply Style - Electronic Overload & Short Circuit Protection - Used for Component & Device Equipment Testing, Operation & Performance - Pyramid Compact Hobby Power Supplies Safe for Tabletop Placement Technical Specs: - Continuous Power: 9 Amp, Max. - Recommended Wire Cable Size: 18 (AWG) Gauge - Load/Line Regulation: < +/-5% - Output Voltage Accuracy: +/-0.02% Volts - Ripple Output: 150mV - Fuse Overload Protection: 2A/250V - USB Power: 5V/2A - Power Output: 13.8V DC - Power Supply: 115/230V, Voltage Selector - Dimensions (L x W x H): 8.0’’ x 6.5’’ x 2.0’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.