Zoro Homepage

Dual Clock Wall Bracket, Analog/Digital

  • Mfr # 42320

  • Zoro # G3245089


product price: $52.39
/ea

Key Features

Color
Black
For Use With
15F565, 15F569, 2LMU5, 38G230, 38P971, 38P981, 38P985, 4XLA1, 4XLA2, 4XLA5, 4XLA6
Mount
wall
Height
5 1/2 in
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42320
Zoro #
G3245089
UPC #
044942792180
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
5 1/2 in
Depth
11 3/8 in
Overall Width
5 1/2 in
Overall Height
5 1/2 in
Overall Depth
11 3/8 in

Details

Item
Wall Bracket
Color
Black
For Use With
15F565, 15F569, 2LMU5, 38G230, 38P971, 38P981, 38P985, 4XLA1, 4XLA2, 4XLA5, 4XLA6
Mount
wall
Case Color
Black
Case Material
Steel
Features
Accommodates Two 13 in Pyramid Analog or Digital (4X6) Wall Clocks, Double-Sided Security Mounting Bracket and Key, Visibility Enhancement for Pyramid Analog Wall Clocks
Includes
Analog Clock Wall Bracket, Double-Sided Security Bracket, Instructions, Key
Product Type
Wall Bracket

Description

Wall Bracket, Wall Mount, Case Material Steel, Case Color Black, Width 5 1/2 in, Depth 11 3/8 in, Height 5 1/2 in, Features Accommodates Two 13 in Pyramid Analog or Digital (4X6) Wall Clocks, Double-Sided Security Mounting Bracket and Key, Visibility Enhancement for Pyramid Analog Wall Clocks, For Use With 15F565, 15F569, 2LMU5, 38G230, 38P971, 38P981, 38P985, 4XLA1, 4XLA2, 4XLA5, 4XLA6, Includes Analog Clock Wall Bracket, Double-Sided Security Bracket, Instructions, Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.